Drukuj

Jakościowa bibuła filtracyjna klasy 1V, karbowana, Whatman™

Dostawca: Whatman products (Cytiva)
1201-150 1201-185 1201-320 1201-240 1201-125 10380404 10380405 10380406
WHAT1201-150EA 166 PLN
WHAT1201-150 WHAT1201-185 WHAT1201-320 WHAT1201-240 WHAT1201-125 WHAT10380404 WHAT10380405 WHAT10380406
Jakościowa bibuła filtracyjna klasy 1V, karbowana, Whatman™
Filtry Sączki Sączki papierowe jakościowe
Whatman Grade 1V lab filter paper from Cytiva business is a widely used pre-folded filter for many general filtration applications.

  • Nominal particle retention rating of 11 µm supports general filtration
  • Intermediate filtration speed (Herzberg 150 s)
  • Pre-folded filter for ease-of-use and time savings with conical filter funnels; avoids the need to quadrant-fold circles

Cytiva offers a full line of qualitative papers. As the pleated and pre-folded version of Whatman filter paper 1, Grade 1V is well suited for qualitative analysis in routine applicationsWięcej informacji o produkcie
Zobacz ceny

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Więcej About VWR