Drukuj

Laboratoryjna myjka do szkła, Professional Line, 60 cm, seria GW3060

Dostawca: SMEG
GW3060BX GW3060BXC GW3060P GW3060SC GW3060S GW3060PA GW3060BXA GW3060SA GW3060BXCA GW3060SCA
141-0686EA 52320 PLN
141-0686 141-0687 141-0688 141-0690 141-0689 SMEGGW3060PA SMEGGW3060BXA SMEGGW3060SA SMEGGW3060BXCA SMEGGW3060SCA
Laboratoryjna myjka do szkła, Professional Line, 60 cm, seria GW3060
Zmywarki laboratoryjne
This range of professional Smeg washing and thermal disinfection machines are manufactured using high quality materials and components in order to achieve the best results. The wash chambers are 316 L quality stainless steel which is resistant to strong acids (as used in the pharmaceutical and food industries).

  • Washing up to 95 °C - antibacterial thermal disinfection
  • Programmable microprocessor controller: 20 fixed programs plus 10 free programs
  • RS232, USB and LAN for connection to external printer or PC
  • External panels in AISI 304 stainless steel, washing
Więcej informacji o produkcie
Zobacz ceny

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Więcej About VWR