Drukuj

Detektory wycieków wody

Dostawca: EVOQUA WATER TECHNOLOGIES
W2T808004 W2T828181
SGWAW2T808004EA 4750 PLN
SGWAW2T808004 SGWAW2T828181
Detektory wycieków wody
Systemy wykrywania wycieków Systemy wykrywania wycieków
In case of leakage, a sensor activates a solenoid valve to shut down the water supply.

  • Applications include, water and neutral or electrically conducting fluids
  • Stainless steel internal components
  • User-defined installation position

Power supply: 230 V, 50 Hz
Maximum ambient temperature: 50 °C

Dodatkowe informacje: Included is a controlling device, solenoid valve and 5 m connection cable.
Zobacz ceny

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Więcej About VWR