Drukuj

Filtry z wkładem, ProcessGard® PP

Dostawca: ENTEGRIS
PP2H010E1 PP03010E1 PP1H010E1
ENTEPP2H010E1EA 0 PLN
ENTEPP2H010E1 514-0740 ENTEPP1H010E1
Filtry z wkładem, ProcessGard® PP
Filtry Wkłady filtracyjne
These cartridge filters are suited for acids, bases, process water, solvents, dyes and lacquers in flat panel display and chemical manufacturing.

  • Broad chemical and thermal compatibility
  • For applications in wet etching, stripping, developer and cleaning process
  • Pre and final filtration for solvents, photoresist and all pigment chemicals

Membrane, supports, core and sleeves: PP

Maximum operating temperature: 80 °C

Maximum forward differential pressure: 4,0 bar at 20 °C

Maximum reverse differential pressure: 2,5 bar at 20 °C

Articles may notWięcej informacji o produkcie
Zobacz ceny

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Więcej About VWR