Drukuj

Naczynia do transportu z ciekłym azotem

Dostawca: Thermo Fisher Scientific
TY509X1 TY509X4 TY509X2 TY509X3
BARNTY509X1EA 8420 PLN
BARNTY509X1 BARNTY509X4 BARNTY509X2 BARNTY509X3
Naczynia do transportu z ciekłym azotem
Dewary i naczynia kriogeniczne
Designed for storing and dispensing small amounts of liquid nitrogen.

  • Lightweight aluminum dewars assure low-static evaporation rates
  • Compact Thermo 5 and 10 dewars feature a convenient handle for pouring and for use in applications where only small quantities of liquid nitrogen are needed
  • Thermo 10, 20 and 30 can be fitted with self-pressurized withdrawal accessory devices to easily dispense LN2 without pouring
  • Optional withdrawal device, 12 ml dipper and wheeled accessory cart
Zobacz ceny

SPECYFIKACJE

Typ Thermo 5 Thermo 30 Thermo 10 Thermo 20
Environmentally Preferable
Pojemność całkowita 5 L 32 L 10 L 20 L
Termostabilność (dni) 33,3 145 55,6 116,7
Dzienne odparowywanie 0,15 L 0,22 L 0,18 L 0,18 L
Ø neck 56 mm 64 mm 56 mm 50 mm
Int.Ø 56 mm 64 mm 56 mm 50 mm
Ø×H 224×462 mm 432×612 mm 262×546 mm 368×628 mm
Weight, empty 3,6 kg 11,4 kg 5,9 kg 8,6 kg
Waga, pełna LN₂ 7,7 kg 37,2 kg 14 kg 25,4 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Więcej About VWR