Drukuj

Cylinder Cells for Absorption Measurements

Dostawca: HELLMA
120-50-40 120-5-40 121-0.50-40 121-0.20-40 120-10-46 121-1-40 120-1-40 121-0.10-40 120-10-40 120-20-40 120-100-40
634-9109EA 1530 PLN
634-9109 634-9633 634-9645 634-9647 634-9083 634-9085 634-9632 634-9648 634-9082 HELL120-20-40 634-9084
Cylinder Cells for Absorption Measurements
Kuwety Kuwety spektrofotometryczne

Hellma® high precision quartz glass (macro-) cylinder cells for absorption measurements in the UV/Vis/NIR range, 0,1 to 100mm path length, with stopper.



  • Cell made of high performance quartz glass

  • Wavelength range from 200 to 2500 nm
  • Path length: 0,1 to 100 mm
  • With PTFE stopper
  • Volume: 160 to 28000 µl


Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers.

Highest precision: Hellma® precision cells are characterized by the highest precision in path length accuracy and parallelism. This guarantees

Więcej informacji o produkcie
Zobacz ceny

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Więcej About VWR