Drukuj

Kieszonkowy termohigrometr, testo 605-H1

Dostawca: TESTO
0560.6053
620-3312EA 557 PLN
620-3312
Kieszonkowy termohigrometr, testo 605-H1
Higrometry Termohigrometry cyfrowe
The testo 605-H1 is a compact and accurate instrument, which permits temperature, humidity and dew point measurements. A stable sensor guarantees correct results, even after long use.

  • For use in ducts
  • Automatic off function
  • Swivel head for easy reading of values

Fixed probe (L×Ø: 125×12 mm).

W×D×H: 180×37×36 mm

Weight: 75 g

Dodatkowe informacje: Supplied with duct holder, including multi-function clip and three AAA batteries for about 1000 hours of use, which switches off after ten minutes.

Uwaga: Td = Dew point.
Zobacz ceny

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Więcej About VWR