Drukuj

VWR®, Stojaki z dnem sto?kowym do 50 ml probówek do wirówki

Dostawca: VWR Collection
525-0627EA 91.4 PLN
525-0627 525-0628 525-0626 525-0621 525-0622 525-0623 525-0624 525-0625
VWR®, Stojaki z dnem sto?kowym do 50 ml probówek do wirówki
Statywy do probówek Tube Racks
PP.

  • Autoclavable at 121 °C and freezable to −80 °C
  • Angular at one end to stack and handle easily
  • DNase-/RNase-free and non pyrogenic
  • During the freezing process, it is better to use plastic rack
  • During high-speed centrifugation, it is better to use suitable rotor adapters

Suitable for VWR® centrifuge tubes with conical bottom. Each well has an identification number (1 to 25).

Sterilised by electron beam irradiation.

Informacje do zamówienia: Assorted colour pack includes one blue, green, orange, red and yellow rack.

Sposób pakowania: 5Więcej informacji o produkcie
Zobacz ceny

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Więcej About VWR