Drukuj

Stojak kriogeniczny na 48 urządzeń Cryo.s™ z Datamatrix

Dostawca: Greiner Bio-One
803202_20 803270_15 803277_20
479-2148EA 1200 PLN
479-2148 479-2149 GREI803277_20
Stojak kriogeniczny na 48 urządzeń Cryo.s™ z Datamatrix
Statywy do probówek Statywy na vialki kriogeniczne
Datamatrix cryo rack for 48 Cryo.s™ storage tubes.

  • Scanning windows in rack bottom for scanning without tube removal
  • Stackable
  • Temperature resistant polypropylene with a temperature range of –196 to +30 °C

Choice of rack configurations:
Rack without lid for 1 ml, 2 ml, 4 ml and 5 ml Cryo.s™ – 30,0 mm high
Rack with small lid for 1 ml and 2 ml Cryo.s™ – 52,5 mm high
Rack with high lid for 4 ml and 5 ml Cryo.s™ – 88,5 mm high

Certyfikaty: ANSI/SLAS I-2004 standard footprint rack for ease of automated handling.
Zobacz ceny

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Więcej About VWR