Naczynia Dewara, cylindryczne, typ C i G-C
Dostawca: KGW
1011
10111
10112
10114
10115
10117
10118
1012
10120
10122
10123
10124
1013
1014
1015
1016
1018
1019
1021
10211
10212
10214
10215
10217
10218
1022
10220
10222
10223
10224
1023
1024
1025
1026
1028
1029
1061
10610
10611
10612
10613
10614
1062
1063
1064
1065
1066
1067
1068
1069
10616
10615
10213
10216
10221
10210
1027
10113
478-0714EA
407
PLN
478-0714
478-0214
478-0715
478-0717
478-0718
478-0719
478-0720
478-0721
478-0722
478-0723
478-0724
478-0725
478-0726
478-0727
478-5147
478-0728
478-0729
478-0730
478-0215
478-4110
478-4114
478-4115
478-4120
478-4116
478-4121
478-4102
478-4125
478-4130
478-4131
478-4140
478-4103
478-0764
478-4105
478-4109
478-4108
478-0216
478-0217
478-4141
478-0218
478-0219
478-0220
KGWA10614
KGWA1062
478-0221
478-0222
478-0731
478-0223
478-0224
478-0225
KGWA1069
KGWA10616
KGWA10615
478-0763
KGWA10216
KGWA10221
KGWA10210
KGWA1027
478-0716
Naczynia Dewara, cylindryczne, typ C i G-C
Dewary i naczynia kriogeniczne
SPECYFIKACJE
Typ | 00 A | 9 A | 10 A | 12 A | 13 A | 15 A | 16 A | 0 A | 18 A | 20 A | 21 A | 22 A | 11 A | 2 A | 3 A | 4 A | 6 A | 7 A | 00 C | 9 C | 10 C | 12 C | 13 C | 15 C | 16 C | 0 C | 18 C | 20 C | S 21 C | S 22 C | 1 C | 2 C | 3 C | 4 C | 6 C | 7 C | G 0 C | G 12 C | G 13 C | G 15 C | G 16 C | G 18 C | G 1 C | G 2 C | G 3 C | G 4 C | G 6 C | G 7 C | G 9 C | G 10 C | GS 21 C | G 20 C | 11 C | 14 C | 19 C | 8 C | 5 C | 11 A |
Environmentally Preferable | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
Pojemność całkowita | 0,1 L | 1 L | 1,5 L | 1,5 L | 2 L | 1,5 L | 2 L | 0,2 L | 2,5 L | 3 L | 4 L | 8 L | 0,3 L | 0,45 L | 0,5 L | 0,75 L | 0,8 L | 1,2 L | 0,1 L | 1 L | 1,5 L | 1,5 L | 2 L | 1,5 L | 2 L | 0,2 L | 2,5 L | 3 L | 4 L | 8 L | 0,3 L | 0,45 L | 0,5 L | 0,75 L | 0,8 L | 1,2 L | 0,2 L | 1,5 L | 2 L | 1,5 L | 2 L | 2,5 L | 0,3 L | 0,45 L | 0,5 L | 0,75 L | 0,8 L | 1,2 L | 1 L | 1,5 L | 4 L | 3 L | 2,1 L | 3,2 L | 5 L | 1,7 L | 1,25 L | 2,1 L |
Zakres temperatury | −200 ...+150 °C | −200 ...+150 °C | −200 ...+150 °C | −200 ...+150 °C | −200 ...+150 °C | −200 ...+150 °C | −200 ...+150 °C | −200 ...+150 °C | −200 ...+150 °C | −200 ...+150 °C | −200 ...+150 °C | −200 ...+150 °C | −200 ...+150 °C | −200 ...+150 °C | −200 ...+150 °C | −200 ...+150 °C | −200 ...+150 °C | −200 ...+150 °C | −200...+200 °C | −200...+200 °C | −200...+200 °C | −200...+200 °C | −200...+200 °C | −200...+200 °C | −200...+200 °C | −200...+200 °C | −200...+200 °C | −200...+200 °C | −200...+200 °C | −200...+200 °C | −200...+200 °C | −200...+200 °C | −200...+200 °C | −200...+200 °C | −200...+200 °C | −200...+200 °C | −200...+200 °C | −200...+200 °C | −200...+200 °C | −200...+200 °C | −200...+200 °C | −200...+200 °C | −200...+200 °C | −200...+200 °C | −200...+200 °C | −200...+200 °C | −200...+200 °C | −200...+200 °C | −200...+200 °C | −200...+200 °C | −200...+200 °C | −200...+200 °C | −200...+200 °C | −200...+200 °C | −200...+200 °C | −200...+200 °C | −200...+200 °C | −200 ...+150 °C |
Dzienne odparowywanie | — | — | — | — | — | — | — | — | — | — | — | — | — | — | — | — | — | — | 0,3 L | 0,35 L | 0,4 L | 0,5 L | 0,5 L | 0,7 L | 0,6 L | 0,2 L | 0,7 L | 1,2 L | 1,0 L | 0,9 L | 0,2 L | 0,25 L | 0,35 L | 0,3 L | 0,35 L | 0,3 L | 0,2 L | 0,5 L | 0,5 L | 0,7 L | 0,6 L | 0,7 L | 0,2 L | 0,25 L | 0,35 L | 0,3 L | 0,35 L | 0,3 L | 0,35 L | 0,4 L | 1,0 L | 1,2 L | 0,4 L | 0,45 L | 0,6 L | 0,3 L | 0,25 L | — |
Int.Ø | 40 mm | 77 mm | 77 mm | 90 mm | 90 mm | 100 mm | 100 mm | 40 mm | 110 mm | 138 mm | 138 mm | 138 mm | 47 mm | 47 mm | 57 mm | 57 mm | 67 mm | 67 mm | 40 mm | 77 mm | 77 mm | 90 mm | 90 mm | 100 mm | 100 mm | 40 mm | 110 mm | 138 mm | 138 mm | 138 mm | 47 mm | 47 mm | 57 mm | 57 mm | 67 mm | 67 mm | 40 mm | 90 mm | 90 mm | 100 mm | 100 mm | 110 mm | 57 mm | 47 mm | 57 mm | 57 mm | 67 mm | 67 mm | 77 mm | 77 mm | 138 mm | 138 mm | 77 mm | 90 mm | 110 mm | 67 mm | 57 mm | 77 mm |
Int. height | 90 mm | 235 mm | 345 mm | 245 mm | 340 mm | 240 mm | 290 mm | 170 mm | 290 mm | 230 mm | 310 mm | 600 mm | 190 mm | 270 mm | 210 mm | 310 mm | 240 mm | 350 mm | 90 mm | 235 mm | 345 mm | 245 mm | 340 mm | 240 mm | 290 mm | 170 mm | 290 mm | 230 mm | 310 mm | 600 mm | 190 mm | 270 mm | 210 mm | 310 mm | 240 mm | 350 mm | 170 mm | 245 mm | 340 mm | 240 mm | 290 mm | 290 mm | 210 mm | 270 mm | 210 mm | 310 mm | 240 mm | 350 mm | 235 mm | 345 mm | 310 mm | 230 mm | 130 mm | 600 mm | 600 mm | 500 mm | 500 mm | 500 mm |
Overall height | 135 mm | 290 mm | 395 mm | 300 mm | 390 mm | 300 mm | 345 mm | 215 mm | 345 mm | 280 mm | 375 mm | 660 mm | 240 mm | 310 mm | 260 mm | 370 mm | 295 mm | 395 mm | 215 mm | 300 mm | 390 mm | 300 mm | 345 mm | 345 mm | 240 mm | 310 mm | 260 mm | 370 mm | 295 mm | 395 mm | 290 mm | 395 mm | 375 mm | 280 mm | 550 mm | 665 mm | 660 mm | 560 mm | 550 mm |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...