Drukuj

Zamrażarki pionowe ogólnego przeznaczenia, seria TSG

Dostawca: Thermo Scientific
TSG700FESBV TSG700FESCV TSG1500FESCV TSG400FESBV TSG400FESCV TSG1500FESBV
471-1331EA 17023 PLN
471-1331 471-1333 471-1322 471-1326 471-1328 471-1320
Zamrażarki pionowe ogólnego przeznaczenia, seria TSG
Zamrażarki Zamrażarki laboratoryjne
Designed for everyday laboratory needs the Thermo Scientific™ TSG series general purpose laboratory freezers are designed with your needs in mind. The TSG series range of freezers feature the performance, security, and quality required for your laboratory applications.

  • Freezers: −20 °C set point, settable range −25 to −10 °C
  • Wide range of sizes from solid door 400 to 1500 L double door
  • Whisper-quiet operation of <60 dBA
  • Adaptive defrost
  • White painted interior and exterior
  • Temperature, door ajar, and power failure (with battery backup) alarms
  • Low heat
Więcej informacji o produkcie

Limited Time Sale

Select items below are currently on sale

Zobacz ceny

SPECYFIKACJE

Typ TSG700FESBV TSG700FESCV TSG1500FESCV TSG400FESBV TSG400FESCV TSG1500FESBV
Environmentally Preferable
Defrost Adaptive defrost Adaptive defrost Adaptive defrost Adaptive defrost Adaptive defrost Adaptive defrost
Zasilanie 230 V, 50 Hz 230 V, 50 Hz 230 V, 50 Hz 230 V, 50 Hz 230 V, 50 Hz 230 V, 50 Hz
Shelves/drawers 4 shelves 4 shelves 8 shelves 5 shelves 5 shelves 8 shelves
Door type 1 solid door 1 solid door 2 solid doors 1 solid door 1 solid door 2 solid doors
Wtyczka EU EU EU EU EU EU

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Więcej About VWR