Drukuj

Cooled Incubators, KB PRO Series

Dostawca: Binder
9020-0433 9020-0434 9020-0435 9020-0436 9020-0437 9020-0438
390-1747EA 65470 PLN
390-1747 390-1748 390-1749 390-1750 390-1751 390-1752
Cooled Incubators, KB PRO Series
Inkubatory Inkubatory z chłodzeniem
The KB PRO series are powerful cooling incubators with energy-efficient cooling with modern inverter cooling unit. The units with proven APT.line™ preheating chamber technology have a temperature range of -20 to +100 °C and comprehensive programming options. The models have a stainless-steel inner chamber and cover a wide range of applications that extend well beyond incubation. Optional light modules are also available to turn the KB PRO into a chamber for ICH photostability testing or plant growth.

  • Cooling with climate-neutral R-290 refrigerant (GWP is 3)
  • Door heating to prevent
Więcej informacji o produkcie
Zobacz ceny

SPECYFIKACJE

Typ KB PRO 130 KB PRO 260 KB PRO 470 KB PRO 720 KB PRO 1060 KB PRO 1600
Environmentally Preferable
Temperature fluctuation (time) ±0.1 K (at 37 °C) ±0.1 K (at 37 °C) ±0.1 K (at 37 °C) ±0.1 K (at 37 °C) ±0.1 K (at 37 °C) ±0.1 K (at 37 °C)
Temperature variation (spatial) ±0.2 K (at 37 °C) ±0.2 K (at 37 °C) ±0.2 K (at 37 °C) ±0.2 K (at 37 °C) ±0.2 K (at 37 °C) ±0.2 K (at 37 °C)
Zakres temperatury -20...+100 °C -20...+100 °C -20...+100 °C -20...+100 °C -20...+100 °C -20...+100 °C
Pojemność całkowita 127 L 262 L 472 L 727 L 1070 L 1610 L
Obieg powietrza Compressor cooling and heating elements Compressor cooling and heating elements Compressor cooling and heating elements Compressor cooling and heating elements Compressor cooling and heating elements Compressor cooling and heating elements
Moc znamionowa 1 kW 1.5 kW 1.5 kW 1.7 kW 1.8 kW 1.8 kW
Weight 135 kg 190 kg 233 kg 296 kg 353 kg 443 kg
Shelves supplied (max.) 2 (6) 2 (9) 2 (16) 2 (16) 2 (16) 2 (16)
Max. load per shelf 25 kg 30 kg 40 kg 40 kg 40 kg 40 kg
Zasilanie 220 - 240V, 50/60 Hz, 16 Amp 220 - 240V, 50/60 Hz, 16 Amp 220 - 240V, 50/60 Hz, 16 Amp 220 - 240V, 50/60 Hz, 16 Amp 220 - 240V, 50/60 Hz, 16 Amp 220 - 240V, 50/60 Hz, 16 Amp
Drzwi 1 inner, 1 outer 1 inner, 1 outer 1 inner, 1 outer 2 inner, 2 outer 2 inner, 2 outer 2 inner, 2 outer

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Więcej About VWR